1/2 inch lever reversible ratchet- dust-protected

712.01203 - UNSPSC 27111711
071201203 961 1
German Engineered
1/2 inch lever reversible ratchet- dust-protected 1/2 inch lever reversible ratchet- dust-protected
1/2 inch lever reversible ratchet- dust-protected

Delivery

In stock delivery from our warehouses.

Dust-protected ratchet for a long service life even in the toughest working conditions

1/2 inch lever reversible ratchet- dust-protected — 712.01203
  • 1/2 inch lever reversible ratchet- dust-protected — 712.01203
  • 1/4 inch lever reversible ratchet- dust-protected — 712.01403
  • 3/8 inch lever reversible ratchet- dust-protected — 712.03803

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

5 pieces in stock at Vaughan, ON as of 8:03 AM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 8:03 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Drive 1/2 in
Overall Length 253 mm
Head Diameter 38 mm
Handle Length 115 mm
Handle Diameter 26 mm
Material Chrome-vanadium steel
Handle Material 2-component plastic
Version With 72 teeth - 5 degree angle of rotation
Surface Chromed high-gloss satin finish
IP Protection Class IP 5X
EAN 4053479475080

Features

Drive: ½, 3/8 & 1/4 inch drives
Standard: DIN 3122, ISO 3315
Reversing lever for clockwise and anti-clockwise rotation
Geometry: Ratchet body with offset center for easy access in hard to reach areas

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-05-12
Un outils très robuste et de qualité